This item is Discontinued.

Thogus 3/16" Barbed x 1/4" FNPT Adapter PK 10 TAF1043/PPB-10-G

3/16" Barbed x 1/4" FNPT Adapter PK 10 (Discontinued)

  • Mfr # TAF1043/PPB-10-G
  • Zoro # G0776885
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TAF1043/PPB-10-G
Zoro #
G0776885
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
3/16 in
Pipe Size - Pipe Fitting
1/4 in
Pipe Size (Fittings)
1/4"
Hex Size
3/4 in
Tube Outside Dia.
5/16 in

Details

Item
Female Adapter
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Adapter
Fitting Connection Type
Barbed x FNPT
Color
Black
Temp. Range
-20 Degrees to 150 Degrees F
Max. Pressure
150 psi
Pipe Fitting Connection Type
Barbed x FNPT
Standards
FDA
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Adapter

Description

Female Adapter, Specific Fitting Shape Adapter, Standards FDA, Color Black, Hex Size 3/4 in, Package Quantity 10

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.