Zoro Homepage
This item is Discontinued.
Thogus Female Tee, Threaded, 1 In, Nylon TTF100/N-10-G

Female Tee, Threaded, 1 In, Nylon (Discontinued)

  • Mfr # TTF100/N-10-G
  • Zoro # G2159875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTF100/N-10-G
Zoro #
G2159875
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
1"

Details

Pipe Fitting Material
Nylon
Basic Pipe Fitting Material
Plastic
Specific Fitting Shape
Tee
Basic Pipe Fitting Shape
Tee
Fitting Connection Type
Threaded
Max. Pressure (PSI)
150
Item
Female Tee
Standards
NSF 51, NSF 61
Specific Pipe Fitting Shape
Tee
Pipe Fitting Connection Type
Threaded
Color
natural
Temp. Range
-50 to 275 Degrees F

Description

Female Tee, Pipe Fitting Material Nylon, Pipe Size - Pipe Fitting 1 in, Fitting Connection Type Threaded, Max. Pressure (PSI) 150, Temp. Range -50 to 275 Degrees F, Color Natural, Standards NSF 51, NSF 61

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.