This item is Discontinued.

Thogus Garden Hose Adapter, 3/4x3/4 In, PK10 GPN12/N

Garden Hose Adapter, 3/4x3/4 In, PK10 (Discontinued)

  • Mfr # GPN12/N
  • Zoro # G1663462
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GPN12/N
Zoro #
G1663462
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/4 x 3/4"

Details

Item
Garden Hose Adapter
Material
Nylon
Standards
NSF 51 And 61 Certified
Operating Temp. Range
-50 Degrees to 275 Degrees F
Connection
3/4" Threaded x 3/4" GHT
Max. Pressure
150 psi
Temp. Range
-50 to 275 Degrees F
Color
Natural
Material of Construction
Nylon

Description

Garden Hose Adapter, Temp. Range -50 to 275 Degrees F, NSF 51 And 61 Certified, Package Quantity 10

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.