Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GPN6/N
Zoro #
G3330144
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
3/8 x 3/4"
Details
Item
Garden Hose Adapter
Standards
NSF 51 And 61 Certified
Operating Temp. Range
-50 Degrees to 275 Degrees F
Max. Pressure
150 psi
Connection
3/8" Threaded x 3/4" GHT
Material
Nylon
Temp. Range
-50 to 275 Degrees F
Color
Natural
Material of Construction
Nylon
Description
Garden Hose Adapter, Temp. Range -50 to 275 Degrees F, NSF 51 And 61 Certified, Package Quantity 10
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.