Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC4/N-10-G
Zoro #
G1468241
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
1/4"
Pipe Size (Fittings)
1/4"
Details
Pipe Fitting Material
Nylon
Specific Fitting Shape
Hex Cap
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Cap
Fitting Connection Type
Threaded
Item
Hex Cap
Max. Pressure (PSI)
150
Standards
NSF 51, NSF 61
Pipe Fitting Connection Type
Threaded
Specific Pipe Fitting Shape
Hex Cap
Temp. Range
-50 to 275 Degrees F
Color
natural
Description
Cap, Nylon, Threaded, 150 psi Maximum Operating Pressure, -50 to 275 Degrees F, 1/4 In., Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.