Zoro Homepage
This item is Discontinued.
Thogus Male Adapter, 1 x 1 In, Nylon, PK10 TA101616/N

Male Adapter, 1 x 1 In, Nylon, PK10 (Discontinued)

  • Mfr # TA101616/N
  • Zoro # G3210182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA101616/N
Zoro #
G3210182
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
1 in
Pipe Size - Pipe Fitting
1 in
Hex Size
1.38 in
Pipe Size (Fittings)
1"
Tube Inside Dia.
0.975 in

Details

Item
Male Adapter
Tube Fitting Material
Nylon
Specific Fitting Shape
Adapter
Fitting Connection Type
Barbed x MNPT
Max. Pressure
150 psi
Standards
NSF 51 and 61 Certified
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Plastic
Pipe Fitting Connection Type
Barbed x MNPT
Basic Pipe Fitting Shape
Adapter
Temp. Range
-50 Degrees to 275 Degrees F
Color
Natural

Description

Male Adapter, Specific Fitting Shape Adapter, Standards NSF 51 and 61 Certified, Color Natural, Hex Size 1.38 in, Package Quantity 10

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.