1" x 1/2" Polypropylene Male Adapter PK 10 (Discontinued)
- Mfr # TA10816/PPB-10-G
- Zoro # G3222947
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TA10816/PPB-10-G
Zoro #
G3222947
UPC #
-
Country of Origin
Unknown
Dimensions
Barb Size
1 in
Pipe Size - Pipe Fitting
1/2 in
Tube Inside Dia.
1 in
Pipe Size (Fittings)
1/2"
Hex Size
1.12 in
Tube Outside Dia.
1/2 in
Details
Item
Male Adapter
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Adapter
Fitting Connection Type
Barbed x MNPT
Pipe Fitting Connection Type
Barbed x MNPT
Color
Black
Basic Pipe Fitting Shape
Adapter
Standards
FDA
Specific Pipe Fitting Shape
Adapter
Max. Pressure
150 psi
Basic Pipe Fitting Material
Plastic
Temp. Range
-20 Degrees to 150 Degrees F
Description
Male Adapter, Specific Fitting Shape Adapter, Standards FDA, Color Black, Hex Size 1.12 in, Package Quantity 10
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.