This item is Discontinued.

Thogus 3/16" Barbed x 1/4" MNPT Male Adapter PK 10 TA1043/PPB-10-G

3/16" Barbed x 1/4" MNPT Male Adapter PK 10 (Discontinued)

  • Mfr # TA1043/PPB-10-G
  • Zoro # G0486473
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TA1043/PPB-10-G
Zoro #
G0486473
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
3/16 in
Pipe Size - Pipe Fitting
1/4 in
Pipe Size (Fittings)
1/4"
Hex Size
0.57 in
Tube Outside Dia.
5/16 in

Details

Item
Male Adapter
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Adapter
Fitting Connection Type
Barbed x MNPT
Color
Black
Basic Pipe Fitting Shape
Adapter
Max. Pressure
150 psi
Standards
FDA
Pipe Fitting Connection Type
Barbed x MNPT
Temp. Range
-20 Degrees to 150 Degrees F
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
Adapter

Description

Male Adapter, Specific Fitting Shape Adapter, Standards FDA, Color Black, Hex Size 0.57 in, Package Quantity 10

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.