3/4" x 1" Polypropylene Male Adapter PK 10 (Discontinued)
- Mfr # TA101612/PPB-10-G
- Zoro # G0712092
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TA101612/PPB-10-G
Zoro #
G0712092
UPC #
-
Country of Origin
Unknown
Dimensions
Barb Size
3/4 in
Pipe Size - Pipe Fitting
1 in
Hex Size
1.36 in
Tube Outside Dia.
1 1/16 in
Pipe Size (Fittings)
1"
Details
Item
Male Adapter
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Adapter
Fitting Connection Type
Barbed x MNPT
Specific Pipe Fitting Shape
Adapter
Temp. Range
-20 Degrees to 150 Degrees F
Max. Pressure
150 psi
Color
Black
Basic Pipe Fitting Material
Plastic
Standards
FDA
Pipe Fitting Connection Type
Barbed x MNPT
Basic Pipe Fitting Shape
Adapter
Description
Male Adapter, Specific Fitting Shape Adapter, Standards FDA, Color Black, Hex Size 1.36 in, Package Quantity 10
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.