Zoro Homepage
This item is Discontinued.
Thogus 1/2" x 3/8" Barbed x MNPT SS Male Adapter TPC3239-5-G

1/2" x 3/8" Barbed x MNPT SS Male Adapter (Discontinued)

  • Mfr # TPC3239-5-G
  • Zoro # G3336575
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPC3239-5-G
Zoro #
G3336575
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
3/8 in
Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/2 in
Pipe Size (Fittings)
1/2"
Hex Size
13/16 in

Details

Item
Male Adapter
Tube Fitting Material
303 Stainless Steel
Specific Fitting Shape
Adapter
Fitting Connection Type
Barbed x MNPT
Basic Pipe Fitting Material
Metal
Standards
ASTM A581 and A582, NSF and FDA
Max. Pressure
275 psi@72 Degrees F
Temp. Range
0 Degrees to 750 Degrees F
Basic Pipe Fitting Shape
Adapter
Specific Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
Barbed x MNPT
Color
Silver

Description

Male Adapter, Specific Fitting Shape Adapter, Standards ASTM A581 and A582, NSF and FDA, Color Silver, Hex Size 13/16 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.