This item is Discontinued.

Thogus 5/8" Barbed x 1/2" MNPT Male Adapter PK 10 TA10810/PPB-10-G

5/8" Barbed x 1/2" MNPT Male Adapter PK 10 (Discontinued)

  • Mfr # TA10810/PPB-10-G
  • Zoro # G1960664
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TA10810/PPB-10-G
Zoro #
G1960664
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
5/8 in
Pipe Size - Pipe Fitting
1/2 in
Hex Size
0.88 in
Tube Outside Dia.
1/2 in
Pipe Size (Fittings)
1/2"

Details

Item
Male Adapter
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Adapter
Fitting Connection Type
Barbed x MNPT
Basic Pipe Fitting Shape
Adapter
Standards
FDA
Pipe Fitting Connection Type
Barbed x MNPT
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Plastic
Color
Black
Max. Pressure
150 psi
Temp. Range
-20 Degrees to 150 Degrees F

Description

Male Adapter, Specific Fitting Shape Adapter, Standards FDA, Color Black, Hex Size 0.88 in, Package Quantity 10

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.