Male Adapter, 5/8 x 3/4 In, PP, PK10

THOGUS| Zoro #: G0775747| Mfr #: TA101210/PPN-10-G

$3.54 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0775747 Mfr #: TA101210/PPN-10-G
Barb Size: 5/8"Standards: FDA
Max. Pressure: 150 psiPipe Size (Fittings): 3/4"
Item: Male AdapterTube Fitting Material: Polypropylene
Fitting Connection Type: Barbed x MNPTBasic Fitting Material: Plastic
Basic Fitting Shape: AdapterColor: Natural
Tube Inside Dia.: 0.610"Hex Size: 1.11"
Specific Fitting Shape: AdapterTemp. Range: -20 Degrees to 150 Degrees F
Country of Origin (subject to change): United States

Product Description

Male Adapter, Tube Fitting Material Polypropylene, Barb Size 5/8 In., Fitting Connection Type Barbed x MNPT, Pipe Size (Fittings) 3/4 In., Tube Inside Dia. 0.610 In., Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Natural, Hex Size 1.11 In., Standards FDA, Package Quantity 10

Product Reviews