Zoro Homepage
This item is Discontinued.
Thogus Male Adapter, 5/8 x 3/8 In, Nylon, PK10 TA10610/N

Male Adapter, 5/8 x 3/8 In, Nylon, PK10 (Discontinued)

  • Mfr # TA10610/N
  • Zoro # G0585164
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA10610/N
Zoro #
G0585164
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
5/8 in
Pipe Size - Pipe Fitting
3/8 in
Tube Inside Dia.
0.610 in
Pipe Size (Fittings)
3/8"
Hex Size
0.69 in

Details

Item
Male Adapter
Tube Fitting Material
Nylon
Specific Fitting Shape
Adapter
Fitting Connection Type
Barbed x MNPT
Specific Pipe Fitting Shape
Adapter
Max. Pressure
150 psi
Pipe Fitting Connection Type
Barbed x MNPT
Basic Pipe Fitting Material
Plastic
Standards
NSF 51 and 61 Certified
Color
Natural
Temp. Range
-50 Degrees to 275 Degrees F
Basic Pipe Fitting Shape
Adapter

Description

Male Adapter, Specific Fitting Shape Adapter, Standards NSF 51 and 61 Certified, Color Natural, Hex Size 0.69 in, Package Quantity 10

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.