Zoro Homepage
This item is Discontinued.
Thogus Male Flare Adapter, 1/4 x 1/4 In, 303 SS TPC3015-5-G

Male Flare Adapter, 1/4 x 1/4 In, 303 SS (Discontinued)

  • Mfr # TPC3015-5-G
  • Zoro # G2951627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPC3015-5-G
Zoro #
G2951627
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
1/4 in
Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/4 in
Pipe Size (Fittings)
1/4"
Flared End Thread Size
7/16-20
Hex Size
1/2 in

Details

Item
Flare Male Adapter
Tube Fitting Material
303 Stainless Steel
Specific Fitting Shape
Adapter
Fitting Connection Type
Barbed x Flare
Temp. Range
0 Degrees to 750 Degrees F
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Barbed x Flare
Standards
ASTM A581 And A582, NSF and FDA

Description

Flare Male Adapter, Specific Fitting Shape Adapter, Standards ASTM A581 And A582, NSF and FDA, Hex Size 1/2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.