This item is Discontinued.

Thogus 1/4" x 3/8" Flare x Barbed SS Flare Male Adapter TPC3017-5-G

1/4" x 3/8" Flare x Barbed SS Flare Male Adapter (Discontinued)

  • Mfr # TPC3017-5-G
  • Zoro # G0936853
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TPC3017-5-G
Zoro #
G0936853
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
3/8 in
Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/4 in
Flared End Thread Size
7/16-20
Hex Size
1/2 in
Pipe Size (Fittings)
1/4"

Details

Item
Flare Male Adapter
Tube Fitting Material
303 Stainless Steel
Specific Fitting Shape
Adapter
Fitting Connection Type
Barbed x Flare
Basic Pipe Fitting Material
Metal
Standards
ASTM A581 And A582, NSF and FDA
Temp. Range
0 Degrees to 750 Degrees F
Specific Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
Barbed x Flare
Basic Pipe Fitting Shape
Adapter

Description

Flare Male Adapter, Specific Fitting Shape Adapter, Standards ASTM A581 And A582, NSF and FDA, Hex Size 1/2 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.