Zoro Homepage
This item is Discontinued.
Thogus 5/16" x 3/8" Flare x Barbed SS Flare Male Adapter TPC3018-5-G

5/16" x 3/8" Flare x Barbed SS Flare Male Adapter (Discontinued)

  • Mfr # TPC3018-5-G
  • Zoro # G0381306
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPC3018-5-G
Zoro #
G0381306
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
3/8 in
Tube Size
3/8 in
Pipe Size - Pipe Fitting
5/16 in
Hex Size
1/2 in
Flared End Thread Size
1/2-16
Pipe Size (Fittings)
5/16"

Details

Item
Flare Male Adapter
Tube Fitting Material
303 Stainless Steel
Specific Fitting Shape
Adapter
Fitting Connection Type
Barbed x Flare
Basic Pipe Fitting Shape
Adapter
Standards
ASTM A581 And A582, NSF and FDA
Pipe Fitting Connection Type
Barbed x Flare
Temp. Range
0 Degrees to 750 Degrees F
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal

Description

Flare Male Adapter, Specific Fitting Shape Adapter, Standards ASTM A581 And A582, NSF and FDA, Hex Size 1/2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.