This item is Discontinued.

Thogus 3/16" x 3/16" x 1/8" Barbed Polypropylene Male Tee PK 10 TT3233/PPN-10-G

3/16" x 3/16" x 1/8" Barbed Polypropylene Male Tee PK 10 (Discontinued)

  • Mfr # TT3233/PPN-10-G
  • Zoro # G2186371
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TT3233/PPN-10-G
Zoro #
G2186371
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
3/16 in x 3/16 in
Pipe Size - Pipe Fitting
1/8 in
Hex Size
0.43 in
Tube Inside Dia.
0.210 in
Pipe Size (Fittings)
1/8"

Details

Item
Male Tee
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Tee
Fitting Connection Type
Barbed x Barbed x MNPT
Max. Pressure
150 psi
Color
Natural
Basic Pipe Fitting Material
Plastic
Temp. Range
-20 Degrees to 150 Degrees F
Basic Pipe Fitting Shape
Tee
Standards
FDA
Pipe Fitting Connection Type
Barbed x Barbed x MNPT
Specific Pipe Fitting Shape
Tee

Description

Male Tee, Specific Fitting Shape Tee, Standards FDA, Color Natural, Hex Size 0.43 in, Package Quantity 10

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.