Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Thogus Male Tee, 3/4 x 3/4 x 3/4 In, PE, PK10 TT3121212/P

Male Tee, 3/4 x 3/4 x 3/4 In, PE, PK10 (Discontinued)

  • Mfr # TT3121212/P
  • Zoro # G0584832
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT3121212/P
Zoro #
G0584832
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
3/4 in x 3/4 in
Pipe Size - Pipe Fitting
3/4 in
Pipe Size (Fittings)
3/4"

Details

Item
Male Tee
Specific Fitting Shape
Tee
Fitting Connection Type
Barbed x Barbed x MNPT
Color
Black
Standards
NSF 14 and 61 Listed
Basic Pipe Fitting Material
Plastic
Max. Pressure
150 psi
Temp. Range
-80 Degrees to 200 Degrees F
Specific Pipe Fitting Shape
Tee
Basic Pipe Fitting Shape
Tee
Pipe Fitting Connection Type
Barbed x Barbed x MNPT

Description

Male Tee, Specific Fitting Shape Tee, Standards NSF 14 and 61 Listed, Color Black, Package Quantity 10

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.