Zoro Homepage
This item is Discontinued.
Thogus Nipple, 1/4 In Thread Size, PK5 TN5044/K-5-G

Nipple, 1/4 In Thread Size, PK5 (Discontinued)

  • Mfr # TN5044/K-5-G
  • Zoro # G1514362
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TN5044/K-5-G
Zoro #
G1514362
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Nominal
1/4 in
Pipe Size (Nominal)
1/4"
Pipe Size (Fittings)
1/4"

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Polyvinylidene Fluoride
Temp. Range
-80 Degrees to 226 Degrees F
Item
Nipple
Material (Pipe)
Polyvinylidene Fluoride
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Material
Polyvinylidene Fluoride
Basic Pipe Fitting Material
Plastic
Standards
NSF61, NSF51, FDA
Basic Pipe Fitting Shape
Nipple
Color
Natural

Description

Nipple, Color Natural, Standards NSF61, NSF51, FDA, Package Quantity 5

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.