Zoro Homepage
This item is Discontinued.
Thogus Nipple, Threaded, 1 In NPT, Nylon, PK10 TN51616/N

Nipple, Threaded, 1 In NPT, Nylon, PK10 (Discontinued)

  • Mfr # TN51616/N
  • Zoro # G3117721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TN51616/N
Zoro #
G3117721
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
1"

Details

Pipe Fitting Material
Nylon
Basic Pipe Fitting Material
Plastic
Specific Fitting Shape
Nipple
Basic Pipe Fitting Shape
Nipple
Fitting Connection Type
Threaded
Max. Pressure (PSI)
150
Item
Nipple
Standards
NSF 51 and 61 Certified
Color
natural
Pipe Fitting Connection Type
Threaded
Temp. Range
-50 to 275 Degrees F
Specific Pipe Fitting Shape
Nipple

Description

Nipple, Pipe Fitting Material Nylon, Pipe Size - Pipe Fitting 1 in, Fitting Connection Type Threaded, Max. Pressure (PSI) 150, Temp. Range -50 to 275 Degrees F, Color Natural, Standards NSF 51 And 61 Certified, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.