This item is Discontinued.

Thogus Plug, Polypropylene, 1/2", 150 psi Max Pressure TP4008/PPB-10-G

Plug, Polypropylene, 1/2", 150 psi Max Pressure (Discontinued)

  • Mfr # TP4008/PPB-10-G
  • Zoro # G0255114
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TP4008/PPB-10-G
Zoro #
G0255114
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
1/2"

Details

Item
Plug
Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Plug
Fitting Connection Type
MNPT
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Plug
Max. Pressure
150 psi
Color
Black
Temp. Range
-20 Degrees to 150 Degrees F
Standards
FDA
Specific Pipe Fitting Shape
Plug
Pipe Fitting Connection Type
MNPT

Description

Plug, Pipe Fitting Material Polypropylene, Pipe Size - Pipe Fitting 1/2 in, Fitting Connection Type MNPT, Standards FDA, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Package Quantity 10

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.