Zoro Homepage
This item is Discontinued.
Thogus Plug, Polypropylene, 3/4", 150 psi Max Pressure TP4012/PPB-10-G

Plug, Polypropylene, 3/4", 150 psi Max Pressure (Discontinued)

  • Mfr # TP4012/PPB-10-G
  • Zoro # G2141011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP4012/PPB-10-G
Zoro #
G2141011
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
3/4"

Details

Item
Plug
Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Plug
Fitting Connection Type
MNPT
Basic Pipe Fitting Material
Plastic
Max. Pressure
150 psi
Basic Pipe Fitting Shape
Plug
Standards
FDA
Temp. Range
-20 Degrees to 150 Degrees F
Pipe Fitting Connection Type
MNPT
Color
Black
Specific Pipe Fitting Shape
Plug

Description

Plug, Pipe Fitting Material Polypropylene, Pipe Size - Pipe Fitting 3/4 in, Fitting Connection Type MNPT, Standards FDA, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Package Quantity 10

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.