This item is Discontinued.

Thogus Reducing Nipple, Polypropylene, 1/2" x 3/8", 150 psi Max Pressure TRN6086/PPN-10-G

Reducing Nipple, Polypropylene, 1/2" x 3/8", 150 psi Max Pressure (Discontinued)

  • Mfr # TRN6086/PPN-10-G
  • Zoro # G0450073
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TRN6086/PPN-10-G
Zoro #
G0450073
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
1/2" x 3/8"

Details

Item
Reducing Nipple
Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Reducing Nipple
Basic Pipe Fitting Material
Plastic
Fitting Connection Type
MNPT x MNPT
Max. Pressure
150 psi
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Reducing Nipple
Temp. Range
-20 Degrees to 150 Degrees F
Pipe Fitting Connection Type
MNPT x MNPT
Color
natural
Standards
FDA

Description

Reducing Nipple, Pipe Fitting Material Polypropylene, Pipe Size - Pipe Fitting 1/2 in x 3/8 in, Fitting Connection Type MNPT x MNPT, Standards FDA, Color Natural, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Package Quantity 10

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.