Zoro Homepage
This item is Discontinued.
Thogus Reducing Coupling, 1/8 x 3/8 In, Barbed TPC7118-5-G

Reducing Coupling, 1/8 x 3/8 In, Barbed (Discontinued)

  • Mfr # TPC7118-5-G
  • Zoro # G1730601
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPC7118-5-G
Zoro #
G1730601
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
1/8 in x 3/8 in
Tube Size
1/8 in x 3/8 in

Details

Item
Straight Reducing Coupling
Tube Fitting Material
303 Stainless Steel
Specific Fitting Shape
Coupling
Fitting Connection Type
Barbed
Color
Metallic
Basic Pipe Fitting Shape
Coupling
Temp. Range
0 Degrees to 750 Degrees F
Pipe Fitting Connection Type
Barbed
Max. Pressure
275 psi@72 Degrees F
Specific Pipe Fitting Shape
Coupling
Standards
ASTM A581 and A582, NSF and FDA
Basic Pipe Fitting Material
Metal
Fitting Shape
Straight
Connector Type
Coupling

Description

Straight Reducing Coupling, Specific Fitting Shape Coupling, Standards ASTM A581 and A582, NSF and FDA, Color Metallic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.