Zoro Homepage
This item is Discontinued.
Thogus Reducing Coupling, 3/4 x 1/2 In, PVC, PK5 TRC80128/K-5-G

Reducing Coupling, 3/4 x 1/2 In, PVC, PK5 (Discontinued)

  • Mfr # TRC80128/K-5-G
  • Zoro # G1951065
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRC80128/K-5-G
Zoro #
G1951065
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
3/4 in x 1/2 in
Tube Inside Dia.
0.510 in

Details

Item
Reducing Coupling
Tube Fitting Material
PVC
Specific Fitting Shape
Reducing Coupling
Fitting Connection Type
Barbed
Temp. Range
-80 Degrees to 226 Degrees F
Basic Pipe Fitting Material
Plastic
Color
Natural
Standards
NSF61, NSF51, FDA
Pipe Fitting Connection Type
Barbed
Basic Pipe Fitting Shape
Coupling
Specific Pipe Fitting Shape
Reducing Coupling
Max. Pressure
260 psi

Description

Reducing Coupling, Specific Fitting Shape Reducing Coupling, Standards NSF61, NSF51, FDA, Color Natural, Package Quantity 5

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.