This item is Discontinued.

Thogus 3/4" x 1/2" Barbed Reducing Coupling PK 10 TRC80128/PPB-10-G

3/4" x 1/2" Barbed Reducing Coupling PK 10 (Discontinued)

  • Mfr # TRC80128/PPB-10-G
  • Zoro # G2930207
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TRC80128/PPB-10-G
Zoro #
G2930207
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
3/4 in x 1/2 in
Tube Outside Dia.
13/16 in
Tube Inside Dia.
0.5 in

Details

Item
Reducing Coupling
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Reducing Coupling
Fitting Connection Type
Barbed
Specific Pipe Fitting Shape
Reducing Coupling
Basic Pipe Fitting Material
Plastic
Standards
FDA
Color
Black
Max. Pressure
150 psi
Basic Pipe Fitting Shape
Coupling
Temp. Range
-20 Degrees to 150 Degrees F
Pipe Fitting Connection Type
Barbed

Description

Reducing Coupling, Specific Fitting Shape Reducing Coupling, Standards FDA, Color Black, Package Quantity 10

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.