This item is Discontinued.

Thogus 3/8" x 1/2" Barbed SS Straight Reducing Coupling TPC3138-5-G

3/8" x 1/2" Barbed SS Straight Reducing Coupling (Discontinued)

  • Mfr # TPC3138-5-G
  • Zoro # G2237051
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TPC3138-5-G
Zoro #
G2237051
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
3/8 in x 1/2 in
Tube Size
3/8 in x 1/2 in

Details

Item
Straight Reducing Coupling
Tube Fitting Material
303 Stainless Steel
Specific Fitting Shape
Coupling
Fitting Connection Type
Barbed
Max. Pressure
275 psi@72 Degrees F
Temp. Range
0 Degrees to 750 Degrees F
Standards
ASTM A581 and A582, NSF and FDA
Pipe Fitting Connection Type
Barbed
Basic Pipe Fitting Material
Metal
Color
Silver
Basic Pipe Fitting Shape
Coupling
Specific Pipe Fitting Shape
Coupling

Description

Straight Reducing Coupling, Specific Fitting Shape Coupling, Standards ASTM A581 and A582, NSF and FDA, Color Silver

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.