Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRC8064/P
Zoro #
G0527563
UPC #
-
Country of Origin
Unknown
Dimensions
Barb Size
3/8 in x 1/4 in
Tube Inside Dia.
0.25 in
Details
Item
Reducing Coupling
Specific Fitting Shape
Reducing Coupling
Fitting Connection Type
Barbed
Specific Pipe Fitting Shape
Reducing Coupling
Pipe Fitting Connection Type
Barbed
Temp. Range
-80 Degrees to 200 Degrees F
Standards
NSF 14 and 61 Listed
Max. Pressure
150 psi
Color
Black
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupling
Description
Reducing Coupling, Specific Fitting Shape Reducing Coupling, Standards NSF 14 and 61 Listed, Color Black, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.