Zoro Homepage
This item is Discontinued.
Thogus 5/16" x 1/8" Barbed Reducing Coupling PK 10 TRC8052/PPB-10-G

5/16" x 1/8" Barbed Reducing Coupling PK 10 (Discontinued)

  • Mfr # TRC8052/PPB-10-G
  • Zoro # G2377821
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRC8052/PPB-10-G
Zoro #
G2377821
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
5/16 in x 1/8 in
Tube Outside Dia.
3/8 in
Tube Inside Dia.
0.185 in

Details

Item
Reducing Coupling
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Reducing Coupling
Fitting Connection Type
Barbed
Basic Pipe Fitting Material
Plastic
Max. Pressure
150 psi
Color
Black
Temp. Range
-20 Degrees to 150 Degrees F
Basic Pipe Fitting Shape
Coupling
Standards
FDA
Specific Pipe Fitting Shape
Reducing Coupling
Pipe Fitting Connection Type
Barbed

Description

Reducing Coupling, Specific Fitting Shape Reducing Coupling, Standards FDA, Color Black, Package Quantity 10

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.