Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRC80106/N
Zoro #
G2451294
UPC #
-
Country of Origin
Unknown
Dimensions
Barb Size
5/8 in x 3/8 in
Details
Item
Reducing Coupling
Tube Fitting Material
Nylon
Specific Fitting Shape
Reducing Coupling
Fitting Connection Type
Barbed
Temp. Range
-50 Degrees to 275 Degrees F
Standards
NSF 51 and 61 Certified
Color
Natural
Specific Pipe Fitting Shape
Reducing Coupling
Pipe Fitting Connection Type
Barbed
Basic Pipe Fitting Shape
Coupling
Max. Pressure
150 psi
Basic Pipe Fitting Material
Plastic
Description
Reducing Coupling, Specific Fitting Shape Reducing Coupling, Standards NSF 51 and 61 Certified, Color Natural, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.