Zoro Homepage
This item is Discontinued.
Thogus Reducing Nipple, 1/4 x 1/8 In Thread, PK10 TRN6042/P-10-G

Reducing Nipple, 1/4 x 1/8 In Thread, PK10 (Discontinued)

  • Mfr # TRN6042/P-10-G
  • Zoro # G2293627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRN6042/P-10-G
Zoro #
G2293627
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size (Fittings)
1/4" x 1/8"
Thread Size
1/4 x 1/8 in

Details

Item
Reducing Nipple
Basic Pipe Fitting Material
Plastic
Color
Black
Connection
MNPT
Standards
NSF 14 and 61 Listed
Max. Pressure (PSI)
150
Temp. Range
-80 to 200F
Material
Polyethylene

Description

Reducing Nipple, Thread to Thread Connection, Thread Size 1/4 x 1/8 In, Material of Construction Polyethylene, Temp Range -80 To 200 Deg F, Max Pressure 150 PSI, Color Black, Standards NSF 14 And 61 Listed, Package Quantity 10

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.