Zoro Homepage
This item is Discontinued.
Thogus Reducing Tee, 1/2 x 1/2 x 3/8 In, 303 SS TPC7080-5-G

Reducing Tee, 1/2 x 1/2 x 3/8 In, 303 SS (Discontinued)

  • Mfr # TPC7080-5-G
  • Zoro # G2690721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPC7080-5-G
Zoro #
G2690721
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
1/2 in x 1/2 in x 3/8 in
Tube Size
1/2 in x 1/2 in x 3/8 in

Details

Item
Reducing Tee
Tube Fitting Material
303 Stainless Steel
Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Barbed
Specific Pipe Fitting Shape
Reducing Tee
Temp. Range
0 Degrees to 750 Degrees F
Pipe Fitting Connection Type
Barbed
Max. Pressure
275 psi@72 Degrees F
Standards
ASTM A581 and A582, NSF and FDA
Color
Silver
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal

Description

Reducing Tee, Specific Fitting Shape Reducing Tee, Standards ASTM A581 and A582, NSF and FDA, Color Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.