Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TPC4001-5-G
Zoro #
G2093962
UPC #
-
Country of Origin
United States
Dimensions
Barb Size
1/4 in
Tube Size
1/4 in
Details
Item
Straight Coupling
Tube Fitting Material
303 Stainless Steel
Specific Fitting Shape
Coupling
Fitting Connection Type
Barbed
Color
Silver
Pipe Fitting Connection Type
Barbed
Specific Pipe Fitting Shape
Coupling
Standards
ASTM A581 and A582, NSF and FDA
Basic Pipe Fitting Shape
Coupling
Temp. Range
0 Degrees to 750 Degrees F
Basic Pipe Fitting Material
Metal
Max. Pressure
275 psi@72 Degrees F
Description
Straight Coupling, Specific Fitting Shape Coupling, Standards ASTM A581 and A582, NSF and FDA, Color Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.