Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Thogus Tee, 3/8 X 3/8 X 1/2 In, Barbed, Nylon, PK10 TT9866/N-10-G

Tee, 3/8 X 3/8 X 1/2 In, Barbed, Nylon, PK10 (Discontinued)

  • Mfr # TT9866/N-10-G
  • Zoro # G2340816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT9866/N-10-G
Zoro #
G2340816
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
3/8 in x 3/8 in x 1/2 in

Details

Item
Tee
Tube Fitting Material
Nylon
Specific Fitting Shape
Tee
Fitting Connection Type
Barbed
Max. Pressure
150 psi
Temp. Range
-50 Degrees to 275 Degrees F
Color
Natural
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Tee
Specific Pipe Fitting Shape
Tee
Pipe Fitting Connection Type
Barbed
Standards
NSF 51, NSF 61

Description

Tee, Specific Fitting Shape Tee, Standards NSF 51, NSF 61, Color Natural, Package Quantity 10

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.