Threaded Elbow, 3/8 x 3/4In, PP, PK10

THOGUS| Zoro #: G0597134| Mfr #: TE20126/PPN-10-G

$13.63 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0597134 Mfr #: TE20126/PPN-10-G
Standards: FDAMax. Pressure: 150 psi
Pipe Size (Fittings): 3/4"Item: Threaded Elbow
Tube Fitting Material: PolypropyleneFitting Connection Type: Barbed x MNPT
Basic Fitting Material: PlasticBasic Fitting Shape: Elbow
Color: NaturalHex Size: 1.12"
Specific Fitting Shape: ElbowTemp. Range: -20 Degrees to 150 Degrees F
Barb Size: 3/8"Tube Inside Dia.: 0.270"
Country of Origin (subject to change): United States

Product Description

Threaded Elbow, Tube Fitting Material Polypropylene, Barb Size 3/8 In., Fitting Connection Type Barbed x MNPT, Pipe Size (Fittings) 3/4 In., Tube Inside Dia. 0.270 In., Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Natural, Hex Size 1.12 In., Standards FDA, Package Quantity 10

Product Reviews