This item is Discontinued.

Thogus 1" x 1" x 3/4" barbed Polypropylene Threaded Tee PK 10 TT3121616/PPN-10-G

1" x 1" x 3/4" barbed Polypropylene Threaded Tee PK 10 (Discontinued)

  • Mfr # TT3121616/PPN-10-G
  • Zoro # G0325936
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TT3121616/PPN-10-G
Zoro #
G0325936
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
1 in x 1 in
Pipe Size - Pipe Fitting
3/4 in
Pipe Size (Fittings)
3/4"
Hex Size
0.54 in

Details

Item
Threaded Tee
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Tee
Fitting Connection Type
Barbed x Barbed x MNPT
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Tee
Standards
FDA
Specific Pipe Fitting Shape
Tee
Max. Pressure
150 psi
Pipe Fitting Connection Type
Barbed x Barbed x MNPT
Color
Natural
Temp. Range
-20 Degrees to 150 Degrees F

Description

Threaded Tee, Specific Fitting Shape Tee, Standards FDA, Color Natural, Hex Size 0.54 in, Package Quantity 10

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.