3/8" x 3/8" x 3/8" Barbed Wye Connector PK 10

THOGUS| Zoro #: G2001072| Mfr #: TY6/PPN-10-G

$28.55 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2001072 Mfr #: TY6/PPN-10-G
Barb Size: 3/8" x 3/8" x 3/8"Standards: FDA
Max. Pressure: 150 psiItem: Y Connector
Tube Fitting Material: PolypropyleneFitting Connection Type: Barbed
Basic Fitting Material: PlasticBasic Fitting Shape: Wye
Color: naturalSpecific Fitting Shape: Wye
Temp. Range: -20 Degrees to 150 Degrees FCountry of Origin (subject to change): United States

Product Description

Y Connector, Tube Fitting Material Polypropylene, Barb Size 3/8 In. x 3/8 In. x 3/8 In., Fitting Connection Type Barbed, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Natural, Standards FDA, Package Quantity 10

Product Reviews