Zoro Homepage

Compressor/Vacuum Pump, 1/10 HP, 12V

  • Mfr # 907CDC18

  • Zoro # G0279623


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
Diaphragm
HP
1/10 hp
Voltage
12V DC
Full Load Amps
10.8
Max. Vacuum
22.2 in Hg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
907CDC18
Zoro #
G0279623
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/4 in
Outlet Size
1/4 in
Overall Height
5.89 in
Overall Length
7.87 in
Overall Width
4.25 in

Details

Item
Compressor/Vacuum Pump
Compressor Type
Diaphragm
HP
1/10 hp
Voltage
12V DC
Full Load Amps
10.8
Max. Vacuum
22.2 in Hg
Max. PSI Cont./Int.
30/30
Free Air CFM @ 0 PSI
2.05
Free Air CFM @ 20 Vacuum
0.0
Free Air CFM @ 0 Vacuum
2.05
Free Air CFM @ 30 PSI
0.35
Maximum Flow Rate
0.35 cfm @ 30 psi, 2.05 cfm @ 0 psi
Maximum Intermittent Pressure
30 psi
Flow Rate @ 0 psi
2.05 cfm
Output Power
3/32 hp
Flow Rate @ 30 psi
0.35 cfm
Current Rating
10.8 A
Maximum Continuous Pressure
30 psi
Inlet Connection Type
NPT
Maximum Vacuum
22.2 in Hg
Outlet Connection Type
NPT
Pump Type
Diaphragm

Description

Compressor/Vacuum Pump, Output Power 3/32 hp, Voltage 12V DC, Maximum Vacuum 22.2 in Hg, Maximum Continuous Pressure 30 psi, Maximum Intermittent Pressure 30 psi, Maximum Flow Rate 0.35 cfm @ 30 psi, 2.05 cfm @ 0 psi, Inlet Size 1/4 in, Inlet Connection Type NPT, Outlet Size 1/4 in, Outlet Connection Type NPT, Compressor Type Diaphragm, Current Rating 10.8 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.