Thomas
Kingston 2Light Vanity Light in Oil Rubbed Bronze with Cafe Tint Glass
Mfr # 1462BB/10
Zoro # G508432690
Free Shipping & Returns
$94.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 10 in
- Length 9 in
- Width 13 in
- Housing Finish Oil Rubbed Bronze
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Undercabinet Fixture, T5, 8-13W, 120V, 2Lamp (2ZB90)
- ILC Replacement for CEC Industries 345082 Pll24w/841 replacement light bulb lamp (345082 PLL24W/841 CEC INDUSTRIES)
- DESIGNERS FOUNTAIN Knoll 60 Watt 4 Light Brushed Gold Pendant with Clear Glass Shades (95938-BG)
- LEVITON FLUORESCENT LAMPS 2G11 TWIN TUBE LMPHLDR (13452)
- SUNLITE LED 18 In. Linear Bar Vanity FIxture, CCT 30K-50K, Dimmable, 50,000 Hour Life, ETL Listed (81460-SU)
- NUVO 4 Light 24 in. Vanity Strip Polished Brass (SF77-189)
- PROMINENCE HOME Lincoln Woods, Two Light Bathroom Vanity Light with Cage & Clear, Matte Black (51544-40)
- LITHONIA LIGHTING LED Vanity Light, White Acrylic, 120/277V (FMVCCLS 24IN MVOLT 30K35K40K 90CRI BN M6)
- PROGRESS LIGHTING New Haven One-Light Med Wall Lt, Black (P6611-31)
- LITHONIA LIGHTING LED Vanity Light, Nominal Length 24 (FMVCCLS 24IN MVOLT 30K35K40K 90CRI KR M6)
- SCRUBBING BUBBLES FRESH BRUSH REFILL 10PK (00090)
- Thomas Vanity Lights