Shop All Pendants
Thomas
Market Square 18'' Wide 3Light Pendant, Brushed Nickel
Mfr # CN300842
Zoro # G908433570
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel
- Height 22.5 in
- Length 18 in
- Width 18 in
- Voltage 120
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMARK Cbn Bz, 18W, 5000K, 120V Pc1 (XTOR2B-PC1)
- RADIONIC HI-TECH LED Cove Light Fixture, 256 lm, 4500K (LY515-40-CL-CW-9)
- SIGNIFY T5 Fluorescent 40Pk (F54T5/850/HO)
- ZENITH Med Cabinet Bevel Prism (MM1027)
- MAXIM Cora 1-Light 8.75" Wide Black / Gold Pendant Light (11022BKGLD)
- ACCESS LIGHTING Mania, Mini Pendant Glass, Cobalt Glass (89119-COB)
- Z-LITE Chloe 1 Light Pendant, Brushed Nickel & Clear (490P10-BN)
- PROGRESS LIGHTING Dome Collection One-Light LED Pendant (P5342-2030K9)
- ACCESS LIGHTING Pilson, LED Pendant, Matte Black Finish, Steel (29001LEDDLP-MBL)
- VAXCEL Milano 4-1/4in Mini Pendent Satin Nickel (PD30119SN)
- ACCESS LIGHTING Pilson, Pendant, Matte Black Finish, Steel (29000-MBL-C)
- Thomas Pendants