This item is Discontinued.

Thomson Accumini Carriage, Preload, 19 mm H CD15AABH

Accumini Carriage, Preload, 19 mm H (Discontinued)

  • Mfr # CD15AABH
  • Zoro # G2384821
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CD15AABH
Zoro #
G2384821
UPC #
662486836070
Country of Origin
Switzerland

Dimensions

Carriage Height
19 mm
Carriage Width
1.496 in
Carriage Length
58 mm
Dimension X
40 mm
Rail Width (mm)
15
Carriage Hole Size (mm)
M4 x 6
Dimension B
58 mm
Dimension S2
M4
Dimension S3
M4
Size
15
Carriage Mounting Hole Size
M4 x 6
For Rail Width
15 mm
Manufacturer Size
15
Combined Carriage and Rail Height
21 mm
Mounting Hole Size
M4 x 6

Details

Item
Accumini Carriage
Type
Preload
Roller Material
Stainless Steel
Carriage Material
Steel Alloy
Carriage Type
Ball
For Use With
500 Series Ball Rail
Dynamic Load Capacity (N)
6,375
Static Load Capacity (N)
15,200
Roller Type
Gothic
For Rail Type
Size 15
Maximum Operating Temperature
80 Degrees C
Features
Appx. 0.03 C Preload
Linear Guide Design
Miniature Carriage
Static Load Capacity
15,200 N
Series
AccuMini
Dynamic Load Capacity
6,375 N
Speed - Maximum
10 fps
Operating Temperature - Maximum
176 Degrees F
Preload
0.03 C
Acceleration - Maximum
50 m/sq sec
Bearing Type
Ball
Seal Material
Nitrile Rubber
Bearing Retention
Bearings Retained
Includes Wipers
Wipers Included
Includes Seals
Seals Included
System of Measurement
Metric
Requires Lubrication
Lubricant Required

Description

Accumini Carriage, Carriage Height 19 mm, Carriage Length 58 mm, Carriage Width 1.496 in, Carriage Material Steel Alloy, Roller Material Stainless Steel, Manufacturer Size 15, Dynamic Load Capacity 6,375 N, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 15 mm, For Use With 500 Series Ball Rail, Static Load Capacity 15,200 N, Combined Carriage and Rail Height 21 mm, Series AccuMini, Operating Temperature - Maximum 176 Degrees F, Mounting Hole Size M4 x 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.