Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Bushing, Bore Dia 0.188 In

  • Mfr # INST369SS

  • Zoro # G1742072


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Type
Closed
Bore Dia.
0.188 in
Outside Dia.
3/8 in
Material
Stainless Steel
Dynamic Load Capacity (Lb.)
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INST369SS
Zoro #
G1742072
UPC #
662486100812
Country of Origin
Mexico

Dimensions

Bore Dia.
0.188 in
Outside Dia.
3/8 in
Dimension C2
0.028
Dimension C1
0.417 in
Dimension C
0.562 in
Inside Dia. Tolerance
+/-.003
Length (In.)
9/16 in
Required Housing Bore Dia. (In.)
0.375 in
Inside Dia.
3/16 in
Outside Diameter
3/8 in
Inside Diameter
1/4 in
Inside Diameter Tolerance
+/-0.003 in
Overall Length
1/2 in

Details

Item
Linear Ball Bearing
Type
Closed
Material
Stainless Steel
Dynamic Load Capacity (Lb.)
9
Between Grooves (mm)
0.417 in
For Use With
Thomson Shafting
Temp. Range (F)
0 - 600
Self-Alignment
Not Self-Aligning
Dynamic Load Capacity (N)
9 lbf
Series
INST Miniature Instrument
Maximum Operating Temperature
600 Degrees F
System of Measurement
Inch
Minimum Operating Temperature
0 Degrees F
Dynamic Load Capacity
7 lbf
Ball Bearing Type
Closed

Description

Linear Ball Bearing, System of Measurement Inch, Inside Diameter 3/16 in, Outside Diameter 3/8 in, Self-Alignment Not Self-Aligning, Overall Length 9/16 in, Dynamic Load Capacity 7 lbf, Material Stainless Steel, Series INST Miniature Instrument, Steady State Speed -, Maximum Operating Temperature 600 Degrees F, Minimum Operating Temperature 0 Degrees F, Ball Bearing Type Closed, Inside Diameter Tolerance +/-0.003 in, Accelerated Speed -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.