Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Bushing, Bore Dia 25 mm

  • Mfr # SSEM25OPNWW

  • Zoro # G2151073


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia.
25 mm
Outside Dia.
40 mm
Material
Delrin
Slot Angle (Degrees)
60 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSEM25OPNWW
Zoro #
G2151073
UPC #
662486267737
Country of Origin
Mexico

Dimensions

Bore Dia.
25 mm
Outside Dia.
40 mm
Slot Width (mm)
12.5 mm
Retention Hole Dia. (mm)
3 mm
Dimension T
25
Dimension G
1.50 mm Below Center Line
Dimension C1
43.7 mm
Length (In.)
58 mm
Length (mm)
58 mm
Dimension C
58 in
Required Housing Bore Dia. (mm)
40 mm
Slot Width (In.)
12.5 mm
Dimension F
3 mm
Inside Dia. Tolerance
+ .013
Inside Dia.
25 mm
Outside Diameter
40 mm
Overall Length
58 mm
Inside Diameter
25 mm
Inside Diameter Tolerance
+ 0.013 mm
Retention Hole Diameter
3 mm
Slot Width
12.5 mm

Details

Item
Linear Ball Bearing
Type
Open
Material
Delrin
Slot Angle (Degrees)
60 Degrees
Steady State Speed
3 mm/sec
Retention Hole Location
1.50mm under the Center Line
Self-Alignment
Self-Aligning
For Use With
Thomson Shafting
Temp. Range (F)
0 - 185
Dynamic Load Capacity (N)
6,700 N
Accelerated Speed
150 mm/sec
Between Grooves (mm)
43.7 mm
Load Capacity
6,700
System of Measurement
Metric
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
185 Degrees F
Series
Super Smart
Dynamic Load Capacity
1,507 lbf
Ball Bearing Type
Open

Description

Linear Ball Bearing, System of Measurement Metric, Inside Diameter 25 mm, Outside Diameter 40 mm, Self-Alignment Self-Aligning, Overall Length 58 mm, Dynamic Load Capacity 1,507 lbf, Material Delrin, Series Super Smart, Steady State Speed 3 mm/sec, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Ball Bearing Type Open, Inside Diameter Tolerance + 0.013 mm, Accelerated Speed 150 mm/sec, Slot Width 12.5 mm, Retention Hole Diameter 3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.