Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Nut, Ball Circle Dia 0.375 In

  • Mfr # 8103-448-003

  • Zoro # G0724893


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Type
Non-Preloaded
Ball Screw Dia.
0.375 in
Lead
0.125 in
Number of Starts
1
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8103-448-003
Zoro #
G0724893
UPC #
-
Country of Origin
United States

Dimensions

Ball Screw Dia.
0.375 in
Dimension F
0.312 in
Dimension C
0.781 in
Dimension D
11/16-24 UNEF
Dimension A
0.55 in
Ball Circle Dia. (In.)
0.375
Dimension B
0.488 in
Dimension E
1.88 in
Thread Size
11/16"-24
Ball Screw Diameter
0.375 in

Details

Item
Precision Ball Nut
Type
Non-Preloaded
Lead
0.125 in
Number of Starts
1
Thread Direction
Right Hand
Dynamic Load Capacity
500 lbf
Static Load Capacity
4,250 lbf
Material
Steel
Dynamic Load Capacity (Lb.)
500
Direction
Right Hand
Lead (In.)
0.125
Static Load Capacity (Lb.)
4250
Preloaded
Non-Preloaded
Number of Circuits
Double
Load Lock
Load-Locking
Travel per Revolution
0.125 in
Thread Type
UNEF
Nut Shape
Round
System of Measurement
Inch

Description

Precision Ball Nut, Preloaded Non-Preloaded, Number of Starts 1, Thread Direction Right Hand, Ball Screw Diameter 0.375 in, Travel per Revolution 0.125 in, Dynamic Load Capacity 500 lbf, Static Load Capacity 4,250 lbf, System of Measurement Inch, Thread Type UNEF, Thread Size 11/16 In.-24, Material Steel, Load Lock Load-Locking, Number of Circuits Double, Nut Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.