Zoro Homepage

Ball Nut, Ball Circle Dia 0.500 In

  • Mfr # 8105-448-014

  • Zoro # G2373533


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Type
Non-Preloaded
Ball Screw Dia.
0.5 in
Lead
0.5 in
Number of Starts
2
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8105-448-014
Zoro #
G2373533
UPC #
-
Country of Origin
United States

Dimensions

Ball Screw Dia.
0.5 in
Dimension D
15/16-16 UN
Dimension A
0.86 in
Dimension F
0.38 in
Dimension E
1.75 in
Dimension C
1.06 in
Dimension B
0.667 in
Ball Circle Dia. (In.)
0.500
Thread Size
15/16"-16
Ball Screw Diameter
0.5 in

Description

Precision Ball Nut, Preloaded Non-Preloaded, Number of Starts 2, Thread Direction Right Hand, Ball Screw Diameter 0.5 in, Travel per Revolution 0.5 in, Dynamic Load Capacity 929 lbf, Static Load Capacity 4,150 lbf, System of Measurement Inch, Thread Type UN, Thread Size 15/16 In.-16, Material Alloy Steel, Load Lock Not Load-Locking, Number of Circuits Double, Nut Shape Round, Compatible Grainger Part Number 2LGL1, Compatible Manufacturer Model Number 7828282

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.