Zoro Homepage

Ball Nut, Ball Circle Dia 1.000 In

  • Mfr # 8110-448-026

  • Zoro # G1785621


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Type
Non-Preloaded
Ball Screw Dia.
1 in
Lead
0.25 in
Number of Starts
1
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8110-448-026
Zoro #
G1785621
UPC #
-
Country of Origin
United States

Dimensions

Ball Screw Dia.
1 in
Dimension A
1.06 in
Dimension C
1.692 in
Dimension D
1 9/16-18 UNEF
Dimension B
1.204 in
Ball Circle Dia. (In.)
1.000
Dimension E
3.14 in
Dimension F
0.625 in
Ball Screw Diameter
1 in
Thread Size
1 9/16"-18

Details

Item
Precision Ball Nut
Type
Non-Preloaded
Lead
0.25 in
Number of Starts
1
Thread Direction
Right Hand
Dynamic Load Capacity
3,350 lbf
Static Load Capacity
30,750 lbf
Material
Alloy Steel
For Use With End Blocks
2LGL4
Direction
Right Hand
Static Load Capacity (Lb.)
30,750
Lead (In.)
0.25
Dynamic Load Capacity (Lb.)
3350
Nut Shape
Round
Number of Circuits
Double
Compatible Manufacturer Model Number
7824157
Thread Type
UNEF
Load Lock
Load-Locking
Travel per Revolution
0.25 in
System of Measurement
Inch
Preloaded
Non-Preloaded

Description

Precision Ball Nut, Preloaded Non-Preloaded, Number of Starts 1, Thread Direction Right Hand, Ball Screw Diameter 1 in, Travel per Revolution 0.25 in, Dynamic Load Capacity 3,350 lbf, Static Load Capacity 30,750 lbf, System of Measurement Inch, Thread Type UNEF, Thread Size 1 9/16 In.-18, Material Alloy Steel, Load Lock Load-Locking, Number of Circuits Double, Nut Shape Round, Compatible Grainger Part Number 2LGL4, Compatible Manufacturer Model Number 7824157

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.