Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Nut End Block, Bore Dia 12 mm

  • Mfr # 7829547

  • Zoro # G0510772


product price: $648.99
/ea
Free Shipping & Returns

Key Features

Type
Quick Mount
Bore Dia. (mm)
12
Static Load Capacity
627 lbf
Material
Carbon Steel
Dimension H
28.58 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7829547
Zoro #
G0510772
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (mm)
12
Dimension H
28.58 mm
Overall Height (mm)
47.75
Dimension K
25.4 mm
Dimension G
43 mm
Mounting Hole Dia. (mm)
10.31/7.13
Overall Width (mm)
40.64
Dimension Q
40.64 mm
Dimension D2
32 mm
Dimension C
76 mm
Dimension L (In.)
47.75 mm
Dimension N
10.31 mm Thru 15.88 mm C-bore x 22.23 mm DP
Dimension B
38 mm
Dimension D
17 mm
Overall Length (mm)
76.0
Dimension P
0.51 mm
Dimension D1
12 mm
Dimension M (In.)
7.13 mm
Dimension A
28.58 mm
Dimension J
29 mm
Dimension R
15.88 mm
Length through Bore (mm)
32.0
Dimension F
34 mm
Overall Width
2.99 in
Length through Bore
1.26 in
Thread Size
M12x1
Thru Bore Diameter
10.31 mm
Nominal Bore Diameter
0.631 in
Overall Depth
1.6 in
Mounting Hole Diameter
7.13 mm
Overall Height
1.88 in

Details

Item
Ball Nut End Block
Type
Quick Mount
Static Load Capacity
627 lbf
Material
Carbon Steel
Mounting Surface to Shaft Center (mm)
25.4
For Use With
Precision Ball Screw
System of Measurement
Metric
Axial Load Capacity
1,596 lbf
Bearing Type
Fixed
Mounting Surface to Shaft Center
1 in

Description

Ball Nut End Block, Overall Depth 1.6 in, Material Carbon Steel, Bearing Type Fixed, For Use With Precision Ball Screw, Nominal Bore Diameter 0.631 in, Thru Bore Diameter 10.31 mm, System of Measurement Metric, Thread Size M12x1, Mounting Hole Diameter 7.13 mm, Overall Height 1.88 in, Overall Width 2.99 in, Length through Bore 1.26 in, Mounting Surface to Shaft Center 1 in, Compatible Grainger Part Number 2LGH1, Static Load Capacity 627 lbf, Axial Load Capacity 1,596 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.