Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Nut End Block, Bore Dia 30 mm

  • Mfr # 7824159

  • Zoro # G2630537


product price: $1,126.99
/ea
Free Shipping & Returns

Key Features

Type
Quick Mount
Bore Dia. (mm)
30
Mounting Hole Dia. (In.)
.906/.656
Static Load Capacity
3,050 lbf
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7824159
Zoro #
G2630537
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (mm)
30
Mounting Hole Dia. (In.)
.906/.656
Length through Bore (In.)
2.52 in
Dimension B
3.25 in
Overall Width (In.)
3 in
Dimension C
6.5 in
Overall Length (In.)
6.5 in
Dimension L (In.)
3.63 in
Dimension D
1.03 in
Dimension D1
30 mm
Dimension J
2 in
Dimension G
2.7 in
Dimension M (In.)
0.656 in
Dimension D2
2.52 in
Dimension H
2.375 in
Dimension Q
3 in
Dimension P
0.05 in
Overall Height (In.)
3.63 in
Dimension K
1.875 in
Dimension N
0.906 in Thru 1.375 in C-bore x 2.062 in DP
Dimension F
2.06 in
Dimension R
1 in
Dimension A
2.375 in
Overall Width
6.5 in
Mounting Hole Diameter
0.656 in
Overall Depth
3 in
Overall Height
3.63 in
Nominal Bore Diameter
1.5 in
Length through Bore
2.52 in
Thread Size
1.173"-18
Thru Bore Diameter
0.906 in

Details

Item
Ball Nut End Block
Type
Quick Mount
Static Load Capacity
3,050 lbf
Material
Carbon Steel
Mounting Surface to Shaft Center (In.)
1.88 in
For Use With
Precision Ball Screw
System of Measurement
Inch
Bearing Type
Fixed
Axial Load Capacity
5,200 lbf
Mounting Surface to Shaft Center
1.875 in

Description

Ball Nut End Block, Overall Depth 3 in, Material Carbon Steel, Bearing Type Fixed, For Use With Precision Ball Screw, Nominal Bore Diameter 1.5 in, Thru Bore Diameter 0.906 in, System of Measurement Inch, Thread Size 1.173 In.-18, Mounting Hole Diameter 0.656 in, Overall Height 3.63 in, Overall Width 6.5 in, Length through Bore 2.52 in, Mounting Surface to Shaft Center 1.875 in, Compatible Grainger Part Number 2LGE8, 2LGF7, 2LGG7, Static Load Capacity 3,050 lbf, Axial Load Capacity 5,200 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.