Zoro Homepage

Ball Nut End Block, Bore Dia 45 mm

  • Mfr # 7824160

  • Zoro # G0943056


product price: $2,078.99
/ea
Free Shipping & Returns

Key Features

Type
Quick Mount
Bore Dia. (mm)
45
Mounting Hole Dia. (In.)
1.031/.812
Static Load Capacity
9,000 lbf
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7824160
Zoro #
G0943056
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia. (mm)
45
Mounting Hole Dia. (In.)
1.031/.812
Dimension R
1.813 in
Dimension F
3.47 in
Dimension E
1.72 in
Dimension G
4.2 in
Dimension N
1.031 in Thru 1.625 in C-bore x 3.500 in DP (4X)
Dimension Q
4.5 in
Dimension D2
3.94 in
Dimension D
0.87 in
Dimension M (In.)
0.812 in
Dimension B
4.25 in
Dimension D1
45 mm
Length through Bore (mm)
14.00
Overall Width (In.)
4.5 in
Dimension H
3.313 in
Dimension C
8.5 in
Dimension L (In.)
5.63 in
Dimension A
3.313 in
Dimension J
3.625 in
Overall Height (In.)
5.63 in
Dimension P
0.05 in
Dimension K
2.813 in
Length through Bore (In.)
3.94 in
Overall Length (In.)
8.5 in
Nominal Bore Diameter
2 in, 2.25 in
Overall Width
8.5 in
Thru Bore Diameter
1.031 in
Length through Bore
3.94 in
Overall Depth
4.5 in
Thread Size
1.767"-18
Mounting Hole Diameter
0.812 in
Overall Height
5.63 in

Description

Ball Nut End Block, Overall Depth 4.5 in, Material Carbon Steel, Bearing Type Fixed, For Use With Precision Ball Screw, Nominal Bore Diameter 2 in, 2.25 in, Thru Bore Diameter 1.031 in, System of Measurement Inch, Thread Size 1.767 In.-18, Mounting Hole Diameter 0.812 in, Overall Height 5.63 in, Overall Width 8.5 in, Length through Bore 3.94 in, Mounting Surface to Shaft Center 2.813 in, Compatible Grainger Part Number 2LGF9, 2LGG9, Static Load Capacity 9,000 lbf, Axial Load Capacity 15,000 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.