Ball Rail, 220 mm L, 23 mm W, 22.7 mmH

  • Mfr # 521H25A+220
  • Zoro # G2491395
product price: 
$
116.99
/ea
Free Shipping & Returns

Key Features

Type
500 Series
Overall Length
220 mm
Overall Width
23 mm
Overall Height
22.7 mm
Rail Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
521H25A+220
Zoro #
G2491395
UPC #
-
Country of Origin
Germany
Item
Profile Ball Rail
Type
500 Series
Rail Material
Steel
Temp. Range
-40 Degrees - 80 Degrees C, 120 Degrees C Max
For Use With
500 Series Ball Carriages
Rail Finish
Hardened Steel
Temp. Range (F)
Not Available
Mounting Hole from Shaft End
20 mm
Screw Type
Hex Head
Mounting Hole Center to Center
60 mm
Agency Compliance
DIN 645-1
Number of Rail Holes
4
Number of Mounting Holes
6
Maximum Operating Temperature
80 Degrees C
Minimum Operating Temperature
-40 Degrees C
Series
500
Requires Lubrication
Lubricant Required
Weight
0.66 kg
Operating Temperature - Minimum
-40 Degrees F
Rail Type
Profile
Mounting Hole Type
Threaded
Compatible Bearing Type
Ball
Standards
DIN 645-1
Operating Temperature - Maximum
176 Degrees F
System of Measurement
Metric
Mounting Hole Center to Shaft End
20 mm
Compatible Product Type
500 Series Ball Carriages

Dimensions

Overall Length
220 mm
Overall Width
23 mm
Overall Height
22.7 mm
Dimension G1
8 mm
Dimension S3
M6
Dimension F1
7 mm
Thread Size
M6
Size
25
Dimension B1
23 mm
Dimension J1
22.7 mm
Dimension G2
14 mm
Dimension Y1/Y2
20 mm
Mounting Hole Size
11 mm
Dimension X
60 mm
Dimension F2
11 mm
Manufacturer Size
25
Wire Rope Length
220 mm
Length
220 mm

Description

Profile Ball Rail, Overall Length 220 mm, Overall Width 23 mm, Overall Height 22.7 mm, Rail Material Steel, Manufacturer Size 25, Number of Mounting Holes 6, Rail Finish Hardened Steel, Rail Type Profile, System of Measurement Metric, Standards DIN 645-1, For Use With 500 Series Ball Carriages, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum -40 Degrees F, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 20 mm, Mounting Hole Type Threaded

Ratings & reviews